Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore
H80B27F X 1-1/2
Description
H80B27F X 1-1/2ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS27 1 1/2
BDI # 917129
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore
H80Q27
Description
H80Q27 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 27T B-STYLE W/HT
Part # 80Q27
BDI # 918825
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.156
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
H35A27
Description
H35A27 SPROCKET ; NO.35 CHAIN 3/8" PITCH 27T A-PLATE W/HT
Part # 35A27
BDI # 913747
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.434
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.578
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Bushed