P42-8MGT-30

COMPARE

P42-8MGT-30

Description
P42-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083042

BDI # 1125726

Features

Pitch Diameter - Inch: 4.211
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.157
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 106.959
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY