14MX-45S-20-3020

COMPARE

14MX-45S-20-3020

Description
14MX-45S-20-3020 SYNCH SPROCKET

DODGE

Part # 482031

BDI # 20508777

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 34.544

Face Width - Inch: 1.36
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX45S20-3020

COMPARE

14MX45S20-3020

Description
14MX45S20-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756503

TIMKEN

Part # 14MX45S20-3020

BDI # 24301960

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 213.36
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY