8MX-112S-36
Description
8MX-112S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183112
BDI # 1117341
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
36
14MX-53S-37
Description
14MX-53S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193053
BDI # 1094974
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580378
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
3
14MX-50S-37
Description
14MX-50S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193050
BDI # 1094969
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed