Page 1 of 211

Next

Compare
FWA309A-36K-G

COMPARE

FWA309A-36K-G

Description
FWA309A-36K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # FWA309A-36K-G

BDI # 169086

Features

Mounting Frame: Special
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 50
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 28.448
Other Features: Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN: 338828
Mounting Method: Flange Mounted
Overall Length - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
F231D-20-B9

COMPARE

F231D-20-B9

Description
F231D-20-B9 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # F231D-20-B9

BDI # 169603

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 87.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 78.994
Nominal Center Distance - Inch: 3.11
Other Features: Double Reduction | Other Mount Torque Arm Mounted
Mounting Method: Flange Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
Loading Price
QTY
FWA309A-200K-K

COMPARE

FWA309A-200K-K

Description
FWA309A-200K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # FWA309A-200K-K

BDI # 169080

Features

Mounting Frame: Special
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 8.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 28.448
Other Features: Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN: 338823
Mounting Method: Flange Mounted
Overall Length - Inch: 5

Price Inventory : Available to order
Loading Price
QTY
M12C21T07687

COMPARE

M12C21T07687

Description
MW1283 210-CC 76.87 TAPERED ; POR NON RETURNABLE

DODGE

Part # M12C21T07687

BDI # 299319

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 23.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 316.484
Nominal Center Distance - Inch: 12.46
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method: Flange Mounted
Overall Length - Inch: 18.32

Price Inventory : Available to order
Loading Price
QTY
M12C21T05057

COMPARE

M12C21T05057

Description
MW1283 210-CC 50.57 TAPERED ; POR NON RETURNABLE

DODGE

Part # M12C21T05057

BDI # 299317

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 35
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 316.484
Nominal Center Distance - Inch: 12.46
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method: Flange Mounted
Overall Length - Inch: 18.32

Price Inventory : Available to order
Loading Price
QTY