120E20
Description
120E20 ROLLER CHAIN SPROCKET ; 1-1/2" P 20T BORE FOR E BUSHING
Part # 120E20
BDI # 615136
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
QD Bushing
Global Part Number GPN:
31206
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Bushed
120E19
Description
120E19 ROLLER CHAIN SPROCKET ; 1-1/2" P 19T BORE FOR E BUSHING
Part # 120E19
BDI # 615134
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
QD Bushing
Global Part Number GPN:
31205
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed
120E17H
Description
120E17H ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 17T B-HUB ONE SIDE
Part # 120E17H
BDI # 615131
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
QD Bushing
Global Part Number GPN:
31216
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Split Taper Bushing
Global Part Number GPN:
571461
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
120E22
Description
120E22 ROLLER CHAIN SPROCKET ; 1-1/2" P 22T BORE FOR E BUSHING
Part # 120E22
BDI # 615140
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
QD Bushing
Global Part Number GPN:
31208
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed