20BTB38
Description
20BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB38
BDI # 617107
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569220
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Bushed
PHS 20B-1BH38
Description
PHS 20B-1BH38 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH38
BDI # 1286710
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Rough Bore
PHS 20B-1TB38
Description
PHS 20B-1TB38 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TB38
BDI # 1286788
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
Simplex Type
Global Part Number GPN:
569911
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Rough Bore