D40B18SS X 1-1/4 KW SS
Description
D40B18SS X 1-1/4 KW SS SPROCKET ; 3.136" OD X 1-1/2" LTB X 1/2" P SS
Part # D40B18SS X 1-1/4 KW SS
BDI # 21463100
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.136
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
D40B13SS 7/8
Description
D40B13SS 7/8 RLR CHAIN SPROCKET ; 7/8" BORE DIA 13 TEETH 1/2" PITCH
Part # D40B13SS 7/8
BDI # 21573683
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
D40BS13H 5/8
Description
D40BS13H 5/8 ; DOUBLE ROLLER CHAIN SPROCKET
Part # D40BS13H 5/8
BDI # 21573685
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore