80BS30 2 3/16
Description
80BS30 2 3/16 ROLLER CHAIN SPROCKET ; 1" P 30T 2-3/16" BORE
Part # 80BS30 2 3/16
BDI # 624811
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
35602
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
80A40
Description
80A40 ROLLER CHAIN SPROCKET ; 1" P 40T 1-3/16" MIN PLAIN BORE A PLATE
Part # 80A40
BDI # 624433
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Global Part Number GPN:
31865
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
80SF30
Description
80SF30 ROLLER CHAIN SPROCKET ; 1" P 30T BORE FOR SF BUSHING
Part # 80SF30
BDI # 625360
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
QD Bushing
Global Part Number GPN:
31124
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
H80Q30
Description
H80Q30 ROLLER CHAIN SPROCKET ; 1" P 30T HT BORE FOR Q BUSHING
Part # 1178458
BDI # 312392
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Taper Bushing
Global Part Number GPN:
10325
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.363
Pitch Diameter - Millimeter:
477.241
Mounting Method:
Rough Bore