10JEM
Description
10JEM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER
Part # 10JEM
BDI # 614008
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.25
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
Features
Component:
Element
Width - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
13.81
Outside Diameter - Millimeter:
350.774
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5985In-Lbs
Width - Inch:
3.25