Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385049
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
3169
Belt Style:
V-Belt
Belt Outside Length - Inch:
125
Belt Series:
B | 17X
Belt Width - Inch:
0.625
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
ES3-R ELEMENT OMEGA 7300080
Description
ES3-R ELEMENT OMEGA 7300080 ; W/ 3 CSC CAPSCREWS/RINGS
Part # 9648370
BDI # 18143320
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
0
2 1/2H SB SLEEVE
Description
2 1/2H SB SLEEVE ASSEMBLY ; 8-3/8" OD STEEL
Part # 1959196
BDI # 314587
Features
Component:
Sleeve Assembly
Width - Millimeter:
68.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
2.688
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
32.5
Outside Diameter - Millimeter:
825.5
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
453000In-Lbs
Width - Inch:
0