FWC718-200-B5-G
Description
FWC718-200-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE 56C
Part # 52549
BDI # 171898
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343891
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5
FWC721-300-B5-G
Description
FWC721-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 52447
BDI # 171796
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343905
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
FWC721-600-B5-G
Description
FWC721-600-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE 56C
Part # 52450
BDI # 171799
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343908
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
FWC738-300E-B5-G
Description
FWC738-300E-B5-G WORM SPEED REDUCER ; POR NON RETURNABLE
Part # 52487
BDI # 171836
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343950
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08