6 C 180 F
Description
6 C 180 F V-BELT SHEAVE ; 6 GROOVES 18.4" OD BUSHED
Part # 6 C 180 F
BDI # 622339
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581413
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
140J40
Description
140J40 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 40T C-HUB BOTH SIDES
Part # 140J40
BDI # 615639
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
QD Bushing
Global Part Number GPN:
31277
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
60A84
Description
60A84 ROLLER CHAIN SPROCKET ; 3/4" P 84T 1-1/4" MIN PLAIN BORE A PLATE
Part # 60A84
BDI # 622665
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Global Part Number GPN:
31831
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2