Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Taper Bushing
Global Part Number GPN:
10067
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
80BS14 1 3/16
Description
80BS14 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS14 1 3/16
BDI # 624542
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
33861
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Rough Bore
TL14H100
Description
TL14H100 TIMING PULLEY ; 2.228" PITCH DIA 14GROVES
Part # 78817025
BDI # 1135883
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
62.509
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Bushed
120BTB14
Description
120BTB14 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 120BTB14
BDI # 615066
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31939
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed