237Q56H60 107
Description
237Q56H60 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE Q 100-325
Part # XF1190
BDI # 351160
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364363
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
HF718-20-B5-H-P12
Description
HF718-20-B5-H-P12 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 63017
BDI # 175837
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343993
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44