F726-60-B5-J

COMPARE

F726-60-B5-J

Description
F726-60-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C

BOSTON GEAR

Part # 52052

BDI # 171565

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343687
Mounting Method: Direct Mounted
Overall Length - Inch: 9.44

Price Inventory : Available to order
Loading Price
QTY