1090T10 COVER/GRID ASSY
Description
1090T10 COVER/GRID ASSY ; 776208 8.39" OD ALUMINUM
Part # 4300532
BDI # 18105651
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.81
40P47
Description
40P47 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1170208
BDI # 323819
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Other Features:
Split Taper Bushing
Global Part Number GPN:
9787
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Bushed
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25