HF718-30-B5-H-P16
Description
HF718-30-B5-H-P16 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 63020
BDI # 175840
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343996
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
175Q140H15 100
Description
175Q140H15 100 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XD1194
BDI # 351106
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363206
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
SCXT215A SCR CONV REDCR
Description
SCXT215A SCR CONV REDCR ; DOUBLE REDUCTION 14.1 RATIO SHAFT MOUNT
Part # 352065
BDI # 276101
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
124.1
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
14.1:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted