726-10-J
Description
726-10-J WORM SPEED REDUCER ; NON-RETURNABLE CI SOLID SHFT
Part # 51740
BDI # 171254
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343189
Mounting Method:
Direct Mounted
Overall Length - Inch:
10
F715-20-B5-J
Description
F715-20-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51908
BDI # 171421
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343516
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065