FWA726-150-B5-G

COMPARE

FWA726-150-B5-G

Description
FWA726-150-B5-G WORM SPEED REDUCER ; NON-RETURNABLE SOLID SHAFT DOUBLEUCTION

BOSTON GEAR

Part # 52352

BDI # 171706

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 338881
Mounting Method: Direct Mounted
Overall Length - Inch: 12.66

Price Inventory : Available to order
Loading Price
QTY