215 25/1 A WR 56C 1.188
Description
215 25/1 A WR 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02762
BDI # 22314221
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
185 10/1 A WR 56C .938
Description
185 10/1 A WR 56C .938 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-01593
BDI # 21497777
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
265 10/1 A WR 56C 1.000
Description
265 10/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-07277
BDI # 21497879
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
244 40/1 C WR 56C
Description
244 40/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-04754
BDI # 22091068
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
60.452
Mounting Method:
Direct Mounted
261 5/1 A WR
Description
261 5/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-06951
BDI # 21576041
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
66.802
Mounting Method:
Direct Mounted