66 2/1 A B ST
Description
66 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03525
BDI # 476555
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
12.25
165 2/1 A B ST
Description
165 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE RIGHT ANGLE
Part # 0220-00911
BDI # 476469
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
10.188
150 2/1 A B ST
Description
150 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00818
BDI # 476424
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188
88 2/1 A B ST
Description
88 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-04015
BDI # 476617
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP Based On Max RPM 850
Nominal Max Output RPM:
425 Based on Max Input RPM 850
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.719
Overall Width - Inch:
15.813
M2 2/1 D E ST
Description
M2 2/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00107
BDI # 476360
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.297
Overall Width - Inch:
6