244 40/1 C WR 56C
Description
244 40/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-04754
BDI # 22091068
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
60.452
Mounting Method:
Direct Mounted