F721-30-B5-J
Description
F721-30-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51971
BDI # 171484
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343594
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
6GWPF1 39
Description
6GWPF1 39 WORM GEAR REDUCER ; 39:1 RATIO 6 FRAME RIGHT ANGLE GWP
Part # E436
BDI # 358378
Features
Mounting Frame:
145T
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
44.9
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346353
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
67.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347397
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12