D60B19H

COMPARE

D60B19H

Description
D60B19H ROLLER CHAIN SPROCKET ; 3/4" P 19T 2 STRAND MPB HARDENBED

MARTIN SPROCKET & GR

Part # D60B19H

BDI # 607941

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 4.557
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.945
Other Features: Duplex Type
Global Part Number GPN: 30666
Pitch Diameter - Millimeter: 115.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8HS

COMPARE

8HS

Description
8HS ELASTOMERIC COUPLING SLEEVE

TB WOODS

Part # 8HS

BDI # 994977

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
8E SLEEVE

COMPARE

8E SLEEVE

Description
8E COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 8E-SLEEVE

BDI # 594436

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY