Page 1 of 2

Next

Compare
F721-30-B5-J

COMPARE

F721-30-B5-J

Description
F721-30-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51971

BDI # 171484

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343594
Mounting Method: Direct Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
Loading Price
QTY
6GWPF1 39

COMPARE

6GWPF1 39

Description
6GWPF1 39 WORM GEAR REDUCER ; 39:1 RATIO 6 FRAME RIGHT ANGLE GWP

BROWNING

Part # E436

BDI # 358378

Features

Mounting Frame: 145T
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 44.9
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
17QZ15R14

COMPARE

17QZ15R14

Description
17QZ15R14 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 17QZ15R14

BDI # 264156

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346353
Mounting Method: Direct Mounted
Overall Length - Inch: 8.09

Price Inventory : Available to order
Loading Price
QTY
6GWPF1 26

COMPARE

6GWPF1 26

Description
6GWPF1 26 WORM GEAR REDUCER

BROWNING

Part # E434

BDI # 358376

Features

Mounting Frame: 145TY
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 67.3
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
23Q15L14

COMPARE

23Q15L14

Description
23Q15L14 TIGEAR-2 REDUCER

DODGE

Part # 23Q15L14

BDI # 270134

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 347397
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY