Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346807
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
BB483CN180TC/7.22A1ASI1.250X2.36
Description
BB483CN180TC/7.22A1ASI1.250X2.36 ; HELICAL BEVEL REDUCER
Part # B4C18S00722
BDI # 296853
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
10.922
Nominal Center Distance - Inch:
0.43
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.61
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
345992
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
F726-20-B7-G
Description
F726-20-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 143TC/145TC
Part # 52029
BDI # 171542
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343658
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
F724-15-B7-G
Description
F724-15-B7-G WORM SPEED REDUCER ; NON RETURNABLE SOLID SHAFT SINGLEUCTION
Part # 51990
BDI # 171503
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343613
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44