HB682CN210TC/5.93A1SI1.625X3.15
Description
HB682CN210TC/5.93A1SI1.625X3.15 ; INLINE HELICAL GEAR RDCR
Part # H6C21S00593
BDI # 21567414
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35
HB882 160SEP 4.87 2-1/8IN SHFT
Description
H8S16S00487 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8S16S00487
BDI # 299046
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
26.58
Overall Width - Inch:
13.07
HB882CN210TC/20.81A1SI2.125X3.94
Description
HB882CN210TC/20.81A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C21S02081
BDI # 299015
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.79
Overall Width - Inch:
13.07
HB882CN250TC/9.26A1SI2.125X3.94
Description
HB882CN250TC/9.26A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C25S00926
BDI # 299032
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07
HB1082CN250TC/19.48A1SI2.374X4.72
Description
HB1082CN250TC/19.48A1SI2.374X4.72 ; HELICAL GEAR REDUCER
Part # H10C25S01948
BDI # 298413
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.84
Overall Width - Inch:
16.14