Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.66
Overall Width - Inch:
3.95
600 1/1 D E SP
Description
600 1/1 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03407
BDI # 476518
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.219
Overall Width - Inch:
9.75
11 1/1 D E ST
Description
11 1/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00503
BDI # 476389
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.188
Overall Width - Inch:
8.25
150 1/1 A B ST
Description
150 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00802
BDI # 476418
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188
AD5 1/1 A B SP
Description
AD5 1/1 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-05401
BDI # 476743
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
Overall Width - Inch:
7.25