Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
60A48SS
Description
60A48SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60A48SS
BDI # 21515817
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore