Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.922
Global Part Number GPN:
36585
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
SS 8MX-28S-21 MPB
Description
SS 8MX-28S-21 MPB SYNCHRONOUS PULLEY ; 8MM P 28GROVES
Part # 77699228
BDI # 1132677
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Rough Bore
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666321
Pressure Angle:
20 Degree
40B28
Description
40B28 ROLLER CHAIN SPROCKET ; 1/2" P 28T 5/8" MIN PLAIN BORE
Part # 40B28
BDI # 620191
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Global Part Number GPN:
36157
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
50B28
Description
50B28 ROLLER CHAIN SPROCKET ; 5/8" P 28T 3/4" MIN PLAIN BORE
Part # 50B28
BDI # 621974
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Global Part Number GPN:
36255
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore