TB26H100
Description
TB26H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB26H100
BDI # 612086
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.531
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573898
Pitch Diameter - Millimeter:
105.11
40BTB26H
Description
40BTB26H ROLLER CHAIN SPROCKET ; 1/2" 26T HT BORE FOR 1610 BUSHING
Part # 40BTB26H
BDI # 620135
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32067
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
50BS26 1 1/4
Description
50BS26 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1-1/4" BORE
Part # 50BS26 1 1/4
BDI # 621494
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
34030
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
25B26
Description
25B26 ROLLER CHAIN SPROCKET ; 1/4" P 26T 3/8" MIN PLAIN BORE
Part # 25B26
BDI # 617887
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Global Part Number GPN:
36088
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
35B26
Description
35B26 ROLLER CHAIN SPROCKET ; 3/8" P 26T 1/2" MIN PLAIN BORE
Part # 35B26
BDI # 618935
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Global Part Number GPN:
36118
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore