50A15 52MM
Description
50A15 52MM SPROCKET ; SGL ROLLER CHAIN SPROCKET 5/8IN PITCH
Part # 50A15 52MM
BDI # 21445233
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
08A26 X 30MM
Description
08A26 X 30MM RLR CHAIN SPROCKET ; 30MM BORE DIA 26 TEETH
Part # 08A26 X 30MM
BDI # 21851090
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore