HB882 160SEP 4.87 2-1/8IN SHFT
Description
H8S16S00487 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8S16S00487
BDI # 299046
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
26.58
Overall Width - Inch:
13.07
UT010-005-0-RM100-37
Description
UT010-005-0-RM100-37 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114324-7545
BDI # 850171
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.255
Overall Width - Inch:
3.976
133Q56R5
Description
133Q56R5 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XB1071
BDI # 350654
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362883
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346194
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
133Q56H5 010
Description
133Q56H5 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XB1111
BDI # 351079
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362856
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06