133Q56H5 010
Description
133Q56H5 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XB1111
BDI # 351079
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362856
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06
SSW185 5/1 A WR 56C 1.000
Description
SSW185 5/1 A WR 56C 1.000 WORM GR REDCR ; NON RETURNABLE WASHDOWN
Part # 0270-07766
BDI # 21437465
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.475
Nominal Center Distance - Inch:
1.751
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.123