Page 1 of 2

Next

Compare
26Q50H14

COMPARE

26Q50H14

Description
26Q50H14 TIGEAR-2 WORM SPEED REDUCER ; RIGHT ANGLE 50:1 RATIO C-FACE QUILL I/P

DODGE

Part # 26Q50H14

BDI # 272404

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 348153
Mounting Method: Direct Mounted
Overall Length - Inch: 9.37

Price Inventory : Available to order
Loading Price
QTY
26QZ50R56

COMPARE

26QZ50R56

Description
26QZ50R56 TIGEAR-2 E-Z KLEEN REDUCER

DODGE

Part # 26QZ50R56

BDI # 272766

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 348362
Mounting Method: Direct Mounted
Overall Length - Inch: 9.37

Price Inventory : Available to order
Loading Price
QTY
23Q50H56

COMPARE

23Q50H56

Description
23Q50H56 WORM GEAR REDUCER

DODGE

Part # 23Q50H56

BDI # 270218

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 347470
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY
35Q50L14

COMPARE

35Q50L14

Description
35Q50L14 WORM GEAR REDUCER

DODGE

Part # 35Q50L14

BDI # 276803

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 11.92

Price Inventory : Available to order
Loading Price
QTY
15Q50LR56

COMPARE

15Q50LR56

Description
15Q50LR56 TIGEAR-2 REDUCER ; SOLID SIZES 13-20

DODGE

Part # 15Q50LR56

BDI # 263358

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 345836
Mounting Method: Direct Mounted
Overall Length - Inch: 7.09

Price Inventory : Available to order
Loading Price
QTY