Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347470
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
26Q50H14
Description
26Q50H14 TIGEAR-2 WORM SPEED REDUCER ; RIGHT ANGLE 50:1 RATIO C-FACE QUILL I/P
Part # 26Q50H14
BDI # 272404
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
348153
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37