Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
345870
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.09
HF726-30-B5-H-P20
Description
HF726-30-B5-H-P20 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 63071
BDI # 175891
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344056
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
HF718-10-B5-H-P16
Description
HF718-10-B5-H-P16 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 63014
BDI # 175834
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343990
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346384
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
SCXT105 SCR CONV REDCR
Description
SCXT105 SCR CONV REDCR ; SINGLE REDUCTION 5.62 RATIO SHAFT MOUNT
Part # 351165
BDI # 276080
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
311.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
83.058
Nominal Center Distance - Inch:
3.27
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.75