10JEM
Description
10JEM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER
Part # 10JEM
BDI # 614008
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5
1040T10 COVER/GRID ASSY
Description
1040T10 COVER/GRID ASSY ; 775803 4.63" OD ALUMINUM
Part # 4300517
BDI # 18105009
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.75
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling