L050 1/4 NKW

COMPARE

L050 1/4 NKW

Description
L050 1/4 NKW COUPLING HUB ; 1/4IN BORE X 43.43MM L SINTERED IRON

TIMKEN LOVEJOY

Part # L050-HUB-1/4-NKW

BDI # 1403103

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 65/75B HUB CI 2-3/4  5/8KW

COMPARE

CJ 65/75B HUB CI 2-3/4  5/8KW

Description
CJ 65/75B HUB CI 2-3/4  5/8KW ; POR CURVED JAW COUPLING HUB W/KW

TIMKEN LOVEJOY

Part # 68514484892

BDI # 20344348

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 74.93
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115.062
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY