P30-14MGT-115
Description
P30-14MGT-115 SYNCHRONOUS PULLEY ; 30GROVES 14MM P 115MM W
Part # 77111030
BDI # 1125602
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
50P30H
Description
50P30H ROLLER CHAIN SPROCKET ; 5/8" P 30T HTBORE FOR P BUSHING
Part # 50P30H
BDI # 622081
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Split Taper Bushing
Global Part Number GPN:
571669
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
H60B30F X 1-1/4
Description
H60B30F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHN 30 TEETH TYPE B 1-1/4" FIN BORE
Part # 60BS30HT 1 1/4
BDI # 916921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
H50B30F X 3/4
Description
H50B30F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 50BS30HT 3/4
BDI # 916729
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
H50B30F X 1-7/16
Description
H50B30F X 1-7/16 SPROCKET ; 5/8" P 30T HT 1-7/16" BORE
Part # 50BS30HT 1 7/16
BDI # 916727
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore