TXT315BS BSV STRAIGHT BORE REDCR
Description
TXT315BS BSV STRAIGHT BORE REDCR ; SPEED REDUCER
Part # 243513
BDI # 270946
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Nominal Center Distance - Inch:
4.17
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.75
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347743
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.22
SCXT325C SCR CONV REDCR
Description
SCXT325C SCR CONV REDCR ; DOUBLE REDUCTION 24.71 RATIO SHAFT MOUNT
Part # 243526
BDI # 270953
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70.8
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
24.71:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.908
Nominal Center Distance - Inch:
6.02
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.79
F718-15-B5-J
Description
F718-15-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51932
BDI # 171445
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343546
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44