Page 1 of 3

Next

Compare
20Q07HA14

COMPARE

20Q07HA14

Description
20Q07HA14 TIGEAR-2 REDUCER ; HOLLOW SIZES 13-20

DODGE

Part # 20Q07HA14

BDI # 267942

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 8.47

Price Inventory : Available to order
Loading Price
QTY
15Q07L56

COMPARE

15Q07L56

Description
15Q07L56 TIGEAR-2 REDUCER

DODGE

Part # 15Q07L56

BDI # 263300

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 345778
Mounting Method: Direct Mounted
Overall Length - Inch: 7.09

Price Inventory : Available to order
Loading Price
QTY
BB1083 210-CC 36.44 2-3/8 S SHFT

COMPARE

BB1083 210-CC 36.44 2-3/8 S SHFT

Description
BB1083 210-CC 36.44 2-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B10C21S03644

BDI # 296655

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 50
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 24.53

Price Inventory : Available to order
Loading Price
QTY
TXT525AT FLANGE MOUNT REDCR

COMPARE

TXT525AT FLANGE MOUNT REDCR

Description
TXT525AT FLANGE MOUNT REDCR

DODGE

Part # 245345

BDI # 271182

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 144.018
Nominal Center Distance - Inch: 5.67
Other Features: Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method: Flange Mounted
Overall Length - Inch: 13.96

Price Inventory : Available to order
Loading Price
QTY
35Q25L18

COMPARE

35Q25L18

Description
35Q25L18 TIGEAR-2 REDUCER ; SOLID SIZES 35-47

DODGE

Part # 35Q25L18

BDI # 276741

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 349373
Mounting Method: Direct Mounted
Overall Length - Inch: 12.16

Price Inventory : Available to order
Loading Price
QTY