E2 ELEMENT OMEGA 7300005
Description
E2 ELEMENT OMEGA 7300005 ; 7300005
Part # 9648310
BDI # 18143283
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
E4 ELEMENT OMEGA 7300015
Description
E4 ELEMENT OMEGA 7300015 ; 7300015
Part # 9648390
BDI # 18143287
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
E30 ELEMENT OMEGA 7300035
Description
E30 ELEMENT OMEGA 7300035 ; 7300035 ELASTOMERIC
Part # 9648550
BDI # 18143286
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
E5 ELEMENT OMEGA 7300020
Description
E5 ELEMENT OMEGA 7300020 ; 7300020
Part # 9648430
BDI # 18143289
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs