Page 1 of 2

Next

Compare
10S 2-3/8

COMPARE

10S 2-3/8

Description
10S 2-3/8 COUPLING HUB

TB WOODS

Part # 10S238

BDI # 989651

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 1-3/8

COMPARE

8S 1-3/8

Description
8S 1-3/8 COUPLING HUB

TB WOODS

Part # 8S138

BDI # 988154

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 1-1/2

COMPARE

8S 1-1/2

Description
8S 1-1/2 COUPLING HUB

TB WOODS

Part # 8S112

BDI # 991629

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 1-5/8

COMPARE

10S 1-5/8

Description
10S 1-5/8 COUPLING HUB

TB WOODS

Part # 10S158

BDI # 997418

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 1-5/8

COMPARE

9S 1-5/8

Description
9S 1-5/8 COUPLING HUB

TB WOODS

Part # 9S158

BDI # 991973

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY