Page 1 of 5

Next

Compare
D40B36

COMPARE

D40B36

Description
D40B36 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D40B36

BDI # 607751

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 5.737
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.015
Other Features: Duplex Type
Global Part Number GPN: 30606
Pitch Diameter - Millimeter: 145.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-8M-20-SH

COMPARE

P36-8M-20-SH

Description
P36-8M-20-SH SYNCHRONOUS PULLEY

TB WOODS

Part # P368M20

BDI # 986436

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40BS36 1 3/16

COMPARE

40BS36 1 3/16

Description
40BS36 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 40BS36 1 3/16

BDI # 619866

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 5.737
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.015
Other Features: With 2 Set Screw
Global Part Number GPN: 33670
Pitch Diameter - Millimeter: 145.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
P36-14M-40-SF

COMPARE

P36-14M-40-SF

Description
P36-14M-40-SF SYNCHRONOUS PULLEY

TB WOODS

Part # P3614M40

BDI # 995548

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-14M-55-2517 HT250

COMPARE

P36-14M-55-2517 HT250

Description
P36-14M-55-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112927

BDI # 255215

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 174.625
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY