60BS44 1
Description
60BS44 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS44 1
BDI # 623146
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Other Features:
With 2 Set Screw
Global Part Number GPN:
33298
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore
60BS44 1 5/8
Description
60BS44 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS44 1 5/8
BDI # 623154
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Other Features:
With 2 Set Screw
Global Part Number GPN:
35035
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore
80BS44 1 7/16
Description
80BS44 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS44 1 7/16
BDI # 624958
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Other Features:
With 2 Set Screw
Global Part Number GPN:
34680
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Global Part Number GPN:
36395
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.974
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed