3TC200
Description
3TC200 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 3 GRV FACE WIDTH 3-1/4"
Part # 1010289
BDI # 319230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14478
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
32BTB30
Description
32BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB30
BDI # 618524
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569407
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Global Part Number GPN:
30239
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581083
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
8
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
QD Bushing
Global Part Number GPN:
31276
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed