Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581659
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581060
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
140CTB45
Description
140CTB45 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140CTB45
BDI # 615598
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31987
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
24.125
Outside Diameter - Millimeter:
612.775
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
151200In-Lbs
2 3V 2500 SF
Description
2 3V 2500 SF V-BELT SHEAVE ; HI-CAP 2 GRV 3V
Part # 2 3V 2500 SF
BDI # 616527
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580615
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
2