E30 ELEMENT OMEGA 7300035
Description
E30 ELEMENT OMEGA 7300035 ; W/CAP
Part # 9648550
BDI # 18143286
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
4
PX90 PARA-FLEX ELEMENT
Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER
Part # 011109
BDI # 239575
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs